{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SJ352B | |
Type of adhesive tape | Hook and loop tape | |
Adhesive | Synthetic rubber | |
Number of times to be reground | 5,000 | |
temperature-resistant up to | 50 °C - 90 °C | |
Application range | Indoor use | |
Storage temperature | 20 °C | |
Storage humidity | 50 °C | |
“Best before” date | 12 month | |
Colour | black | |
Length | 1.25 m | |
Width | 25 mm | |
Thickness | 3.6 mm | |
Type of product | Adhesive tape |
Article number | 083691 SJ352 | |
EAN / GTIN | 4054596306424 | |
Manufacturer number | 7100123266 | |
Manufacturer | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |