{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 4120 | |
Type of adhesive tape | single-sided | |
Backing material | PVC film | |
Adhesive | Natural rubber | |
Adhesive strength on steel | 0.2 N/mm | |
Stretch capability | 75 % | |
Tensile strength | 4.3 N/mm | |
Special features | suitable for printing; quiet unrolling; can be torn by hand | |
Application | Packing | |
temperature-resistant up to | 80 °C | |
Liner present | no | |
Storage temperature | 15 °C - 35 °C | |
Storage humidity | 50 % - 70 % | |
Colour | transparent | |
Length | 66 m | |
Width | 50 mm | |
Thickness | 0.05 mm | |
Number of adhesive tapes | 6 | |
Type of product | Adhesive tape |
Article number |
083672 CLEAR
Copy |
|
EAN / GTIN |
4005801188083
Copy |
|
Manufacturer number |
04120-00008-00
Copy |
|
Manufacturer | tesa SE, Hugo-Kirchberg-Straße 1, 22839 NORDERSTEDT, Germany, www.tesa.de |