Self-sealing insulating tape 19X9

Article no.: 083655 19X9
(3.87 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
70 pieces in stock

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Scotch® 23
Type of adhesive tape single-sided
Backing material Ethylene-propylene rubber
Stretch capability 1,000 %
Tensile strength 1.4 N/mm
Special features UV-resistant; moisture-resistant; weatherproof
Application Insulating; Sealing
temperature-resistant up to 90 °C - 130 °C
Liner present yes
Storage temperature 20 °C - 23 °C
Storage humidity 50 % - 60 %
“Best before” date 60 month
Colour black
Length 9 m
Width 19 mm
Thickness 0.76 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083655 19X9
EAN / GTIN 7891040003860
Manufacturer number 7000007286

Description

Version:

The 3M Scotch® 23 is an ozone-resistant ethylene-propylene-rubber adhesive tape. It has outstanding dielectric characteristics, is ozone-resistant and is compatible with all cable sheathing materials.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart