Precision masking tape 19X50

Article no.: 083648 19X50
(0.19 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
238 pieces in stock

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation tesakrepp® 4334
Type of adhesive tape single-sided
Backing material Paper
Adhesive Acrylate
Adhesive strength on steel 0.19 N/mm
Stretch capability 4 %
Tensile strength 0.3 N/mm
Special features UV-resistant; can be written on; can be torn by hand
Application Masking work
temperature-resistant up to 120 °C
Liner present no
Storage temperature 15 °C - 35 °C
Storage humidity 50 % - 70 %
Colour yellowish
Length 50 m
Width 19 mm
Thickness 0.09 mm
Number of adhesive tapes 1
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083648 19X50
EAN / GTIN 4042448816160
Manufacturer number 04334-00000-00

Description

Version:

tesakrepp® 4334 has an extra thin and tear-resistant paper carrier. It offers good positioning capability and is suitable for up to 8 weeks outdoors, for high-quality puttying, painting, and varnishing work, giving sharp edges to paint and varnish. It can be used on a wide variety of sensitive surfaces such as glass, aluminium, HPVC and wood.

Note:

The specified “best before” date for tesa® products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart