Packaging tape 50X50

Article no.: 083644 50X50
(0.21 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 57180
    Type of adhesive tape single-sided
    Backing material Paper
    Adhesive Synthetic rubber
    Adhesive strength on steel 75 N/mm
    Stretch capability 8 %
    Tensile strength 500 N/mm
    temperature-resistant up to 40 °C
    Liner present no
    Storage temperature 15 °C - 35 °C
    Storage humidity 50 % - 70 %
    Colour brown
    Length 50 m
    Width 50 mm
    Thickness 0.1 mm
    Number of adhesive tapes 1
    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 083644 50X50
    EAN / GTIN 4042448123671
    Manufacturer number 57180-00000-02

    Description

    Version:

    General-purpose packaging tape, can be used with all commercially available manual dispensers, unrolls quietly.
    The environmentally compatible tesapack® paper ecoLogo® 57180 can be torn by hand and is made of 60% bio-based material.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart