Aluminium adhesive tape, Width×length (mm× m): 25X55

Article no.: 083635 25X55
(0.66 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
239 pieces in stock

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 431
Type of adhesive tape single-sided
Backing material Aluminium
Adhesive Acrylate
Adhesive strength on steel 0.44 N/mm
Stretch capability 5 %
Tensile strength 3.38 N/mm
Special features UV-resistant; moisture-resistant
Application Masking; Sealing; Edging; Shielding; Coating
temperature-resistant up to -55 °C - 155 °C
Liner present no
Storage temperature 20 °C
Storage humidity 50 %
“Best before” date 12 month
Colour silver
Length 55 m
Width 25 mm
Thickness 0.09 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083635 25X55
EAN / GTIN 50051125853458
Manufacturer number 7100230550

Description

Version:

The soft aluminium adhesive tape is suitable for galvanising, provides strong reflection of heat and light and is resistant to weather and chemicals.
The 3M™ 431 exhibits outstanding sealing properties and provides good screening against moisture. It can be used without problems for long-term applications.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart