{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | duct tape 4662 | |
Type of adhesive tape | single-sided | |
Backing material | Fabric | |
Fabric fineness | 27 mesh | |
Adhesive | Natural rubber | |
Adhesive strength on steel | 0.44 N/mm | |
Stretch capability | 18 % | |
Tensile strength | 3 N/mm | |
Special features | supple; can be torn by hand; water-repellent | |
Application | Sealing; Binding; Securing; Packing; Bonding; Attaching | |
temperature-resistant up to | 95 °C | |
Liner present | no | |
Storage temperature | 15 °C - 35 °C | |
Storage humidity | 50 % - 70 % | |
Colour | black | |
Length | 50 m | |
Width | 48 mm | |
Thickness | 0.23 mm | |
Type of product | Adhesive tape |
Article number |
083601 48X50
Copy |
|
EAN / GTIN |
4042448392961
Copy |
|
Manufacturer number |
04662-00194-01
Copy |
|
Manufacturer | tesa SE, Hugo-Kirchberg-Straße 1, 22839 NORDERSTEDT, Germany, www.tesa.de |