Cordless grease gun 562 bar M18GG

Article no.: 083568 M18GG
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Carrying case
    suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
    Manufacturer's designation M18GG
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Battery capacity 2 Ah
    Battery voltage 18 V
    Filling volume loose material 500 cm3
    Hose connection thread 1/8 inch
    suitable for cartridge size 400 g
    suitable cartridge 083590
    Power supply Rechargeable battery-powered
    Type of product Grease gun

    Identification numbers & Classifications

    Article number 083568 M18GG
    EAN / GTIN 4002395000340
    Manufacturer number 4933440490

    Description

    Version:

    For filling with loose grease (contents up to 500 ml) or with cartridges (contents 400 g). Suitable for greases up to NLGI 3.
    With bleed valve. Grease gun length 355 mm, hose length 1219 mm.

    Supplied with:

    Charger, hose with angle coupling, carrying case.

    Note:

    For matching spare batteries and accessories see from No. 073814.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart