Plastic oiler with discharge tube 500 ml

Article no.: 083532 500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,234 pieces in stock

Select article variation and quantity

Capacity (ml) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 500 ml
Overall height 260 mm
Overall height - tube extended 345 mm
Base ⌀ 75 mm
Container material Plastic
Material of the discharge tube Brass
Type of product Oiler

Identification numbers & Classifications

Article number 083532 500
EAN / GTIN 4024937810507
Manufacturer number 81050

Description

Version:

Unbreakable, flexible pressure oiler, of polyethylene with extendable brass discharge tube, rotary closure at the spout tip. Tube guide with adjusting nut.
Resistant to ethanol and isopropanol-based disinfectants.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart