Spray dispenser, Type: VL1

Article no.: 083512 VL1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
551 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Capacity 1.5 l
maximum operating pressure 3 bar
Material of seal EPDM
Spray head material PP
Type of product Spray bottle

Identification numbers & Classifications

Article number 083512 VL1
EAN / GTIN 4062406129934
Manufacturer number 083512 VL1

Description

Version:

High-quality plastic container. Handy mushroom shaped handle for pressure build-up. Adjustable brass spray nozzle – from spray mist to jet.
GARANT pressure sprayer with visible scale and stable base. Easy allocation due to common colouration of the spray head cover and the container.
Spray head cover and liquid container in white colour.

Application:

Resistant to common alkaline liquids and alcohols.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart