Glue stick set, 20 pieces 052423

Article no.: 083388 052423
Set price 20 Piece (2.90 US $ / 1 Kilogramm)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
98 pieces in stock

Select article variation and quantity

Manufacturer's product number Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 052423
Shape fixed
melt temperature 190 °C
Touch dry after 60 s - 80 s
Functional strength to 100 s - 120 s
Characteristics solvent-free
Suitable for material ABS; wood; Paper; PC; PE; PMMA; PP
Colour transparent
Length 30 cm
Glue stick diameter 11 mm
Number of pieces 20
Weight 600 g
Storage temperature 4 °C - 30 °C
Type of product Glue

Identification numbers & Classifications

Article number 083388 052423
EAN / GTIN 4007841052423
Manufacturer number 052423

Description

Version:

Low-drip glue stick ⌀ 11 mm.
“Flex” glue stick. Temperature 190 °C, for large areas.

Suitable for:

Hot glue gun Glue PRO 300 No. 083386.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart