GlueMatic glue gun, Manufacturer's product number: 84509

Article no.: 083386 84509
New product
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Manufacturer's product number Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GlueMatic 3011
Power supply Mains-powered
Nominal voltage 230 V
Warm-up time 7 min
Temperature range 200 °C
maximum ⌀ of the glue stick 11 mm
maximum delivery quantity 16 g/min
Type of product Hot glue gun

Identification numbers & Classifications

Article number 083386 84509
EAN / GTIN 4007841084509

Description

Version:

The GlueMatic hot glue gun is suitable for both large and small repair and craft projects. Simply glue, repair and save resources.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart