{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Glue PRO 300 | |
Power supply | Mains-powered | |
Nominal voltage | 220 V - 230 V | |
Power consumption | 90 W | |
Warm-up time | 3 min | |
Temperature range | 190 °C | |
maximum ⌀ of the glue stick | 11.7 mm | |
maximum delivery quantity | 25 g/min | |
Type of product | Hot glue gun |
Article number | 083386 035280 | |
Manufacturer number | 035280 |