{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | FD10 | |
Chemical basis | Dimethacrylate | |
Dynamic viscosity | 10,000 mPas - 15,000 mPas | |
Density | 1.05 g/cm³ | |
Flashpoint | 100 °C | |
Operating temperature range | -60 °C - 150 °C | |
Functional strength to | 6 h | |
Suitable for material | Metal | |
Suitable for application area | Flange connection; Liquid gasketing | |
Maximum gap size | 0.3 mm | |
Strength class | medium strength | |
minimum break-away torque | 22 Nm | |
Colour | green | |
Capacity | 50 ml | |
Storage temperature | 8 °C - 28 °C | |
Working life after date of manufacture | 24 month | |
Labelling of hazardous substances | GHS05: Corrosive; GHS08 harmful to health | |
Type of product | Sealant |
Article number | 083337 FD10 | |
Manufacturer number | 276225 |