{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE EA 3450 | |
Chemical basis | Epoxy resin | |
Dynamic viscosity | 35,000 mPas | |
Density | 1.7 g/cm³ | |
Shape | Paste | |
Processing time | 300 s | |
Processing temperature | -2 °C - 22 °C | |
Operating temperature range | -55 °C - 100 °C | |
Touch dry after | 4 min - 6 min | |
Functional strength to | 15 min | |
Suitable for material | Metal | |
Maximum gap size | 5 mm | |
Tensile shear strength | 25 N/mm2 | |
Hardness according to Shore A | 68 | |
Colour | grey | |
Capacity | 25 g | |
Storage temperature | 8 °C - 21 °C | |
Working life after date of manufacture | 24 month | |
Type of product | Two-component adhesive |
Article number | 083260 3450 | |
Manufacturer number | 1886331 |