This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Multi-purpose oil 5

Article no.: 083005 5

Select article variation and quantity

Type Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07: Exclamation mark; GHS08: Health hazard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 5 l
Colour amber colours
Boiling point 176 °C
Flashpoint 47 °C
Solubility in water insoluble
Oxidisation characteristics not suitable
Kinematic viscosity < 1 mm2/s
Labelling of hazardous substances GHS02: Flame; GHS07: Exclamation mark; GHS08: Health hazard
Type of product Multi-function oil / universal oil

Identification numbers & Classifications

Article number 083005 5
Manufacturer number 49505 5l

Description

Version:

WD-40 multi-function oil is proven world-wide, almost completely odourless, uses non-polluting propellant, is Teflon, resin, silicone, and acid-free.

Application:

  • Rust remover with penetrating capillary action − quickly releases seized bolts and nuts.
  • Cleaner − loosens stubborn dirt, without sticking or gumming up.
  • Lubricant for all sliding surfaces, precision mechanics, hinges, Bowden cables, locks and catches.
  • Corrosion protection − WD-40 penetrates under moisture and into the pores of the material to be protected, thus preserving it. Delicate and expensive tools retain their value.
  • Contact spray − displaces moisture from electrical components.

By wide-scale use of the spray dispenser No. 083006 or No. 083509083517 for economic application over large surfaces.

Note:

Approved by: Rolls Royce, Daimler, Airbus, VW amongst others.
Not available in all countries. Express delivery not possible.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart