{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | T4 | |
Fill capacity liquid | 2.5 l | |
Type of cleaning agent | Neutral cleaner | |
Mixing ratio | 5 – 10 % | |
Processing time | 1 min - 5 min | |
Storage temperature | 5 °C - 30 °C | |
Type of product | Ultrasonic power cleaner |
Article number |
082930 T4
Copy |
|
Manufacturer | SONOSWISS Auslieferungslager Deutschland, Im Kai 19, 78259 MÜHLHAUSEN-EHINGEN, Germany |