{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Suitable for No. 082920; No. 082922 | 1 | |
maximum load capacity | 3 kg | |
Internal length | 172 mm | |
Width internal | 66 mm | |
Internal height | 30 mm | |
Type of product | Component basket |
Article number | 082926 1 | |
EAN / GTIN | 2050000968952 | |
Manufacturer number | 100399 |