{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ drive output end | 14.8 mm | |
Length | 32 mm | |
Square drive | 3/8 inch | |
suitable for screws | M6 | |
suitable for size across flats | 10 mm | |
Type of product | Nut extractor |
Article number | 082890 10 | |
EAN / GTIN | 4991644046232 | |
Manufacturer number | 3127 10MM |