Thread insert set, 10 or 20 pieces M6

Article no.: 082812 M6
Set price 20 Piece (1.20 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
150 pieces in stock

Select article variation and quantity

Thread type / size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread type M6
    Thread depth max 1.5×D
    Set contents 20
    Type of product Thread Inserts

    Identification numbers & Classifications

    Article number 082812 M6
    EAN / GTIN 4250361203107
    Manufacturer number 41890060009/10

    Description

    Version:

    Metric threaded inserts of stainless steel wire, which resemble springs. Free-running thread, turn for turn, the drive tag is broken off at the notch (design fracture point) after installation. Optimised shape with innovative introduction zone that allows the insert to be attached and turned like a screw to insert it.
    High-strength HeliCoil®plus thread inserts for through bolts, of stainless steel with high wear-resistance, low thread friction in close tolerances, high surface quality as well as corrosion and heat resistance. The flexible construction allows an even distribution of load and tension forces and thus allows creation of very high quality permanent screw connections with ideal force transfer for all working loads (static, dynamic). Uncomplicated quick insertion, resulting in an internal thread that can be used from both ends.

    Application:

    For economic repair of damaged or worn threads and as a construction element for thread reinforcement in materials which have low shear strength (e.g. aluminium, aluminium-magnesium alloys).

    Supplied with:

    Set of 20 pieces.

    Note:

    Self-locking inserts and inserts with other dimensions are available on request.
    For TiCN coated HSS-E-PM machine taps see No. 133550 and No. 138200.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart