Flow drilling set for aluminium, AluDrill special M4

Article no.: 082745 M4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

for thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping hole ⌀ 3.6 mm
Shank ⌀ 8 mm
maximum material thickness 3.5 mm
recommended drive power 1.5 kW
recommended speed 4,000 rpm - 8,000 rpm
for thread M M4
Type of product Flow drills

Identification numbers & Classifications

Article number 082745 M4
EAN / GTIN 2050001777843
Manufacturer number 180360

Description

Version:

Special flow drills with hard carbon coating for production of core holes in aluminium preliminary to thread forming. Coated aluminium profiles can be drilled without separating agent, without the risk of scratching or scorching the paint. The geometry and an extremely smooth surface coating prevent vibration and noise, and material pick-up.

Description:

The high speed and frictional heat creates local high temperatures which plastify all types of metallic materials. This allows a bushing  to be created in a variety of thicknesses of materials, without chips, in just a few seconds.
The polygon contour of the carbide flow drill generates frictional heat which plasticises all types of metal materials. This allows closed apertures to be created in a variety of thicknesses of materials, without chips, in just a few seconds.

Advantage:

  • Large savings of time and costs compared to conventional processes (such as drawn-on nuts).
  • Generates no chips or swarf; supersedes rivet nuts, weld nuts and press nuts.
  • Solid basis for threads with high pull-out forces.
  • For all popular material thicknesses and thread sizes (threads to DIN 13).

Note:

Other versions and sets for special applications (such as for thin sheet metal) available on request. Use fluteless taps without oil grooves. See items No. 139115 ff for suitable fluteless taps.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart