Flow drilling set - standard including fluteless taps, for thread M: M5-M8

Article no.: 082721 M5-M8
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 3-4 weeks

Select article variation and quantity

for thread M Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for thread M M5-M8
Type of product Flow drills

Identification & Classification

Article number 082721 M5-M8
Copy
EAN / GTIN 2050001740069
Copy
Manufacturer number 90 082721 M5-M8
Copy
Manufacturer/responsible person Flowdrill Fließformwerkzeuge GmbH, Olbrichtstraße 18, 69469 WEINHEIM, Germany, www.flowdrill.com

Description

Description:

The polygon contour of the carbide flow drill generates frictional heat which plasticises all types of metal materials. This allows closed apertures to be created in a variety of thicknesses of materials, without chips, in just a few seconds.

Advantage:

  • Large savings of time and costs compared to conventional processes (such as drawn-on nuts).
  • Generates no chips or swarf; supersedes rivet nuts, weld nuts and press nuts.
  • Solid basis for threads with high pull-out forces.
  • For all popular material thicknesses and thread sizes (threads to DIN 13).

Content:

1 each flowdrill and fluteless tap: Size M5; M6; M8

Note:

Other versions and sets for special applications (such as for thin sheet metal) available on request. For suitable fluteless taps see items No. 139115 ff.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart