{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Mains operated | |
Heating power | 285 W | |
Warm-up time | approx. 34 s | |
Heating power | 75 W | |
Control range of soldering tip temperature | 250 °C - 450 °C | |
Weight without power lead | 60 g | |
Type of product | Soldering iron |
Article number |
082150 75
Copy |
|
EAN / GTIN |
4003008065664
Copy |
|
Manufacturer number |
0760CD
Copy |
|
Manufacturer/responsible person | ERSA GmbH, Leonhard-Karl-Straße 24, 97877 WERTHEIM, Germany, www.kurtzersa.de |