{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Mains operated | |
Soldering tip width | 3.1 mm | |
Heating power | 30 W | |
Soldering tip temperature after 3 minutes | 380 °C | |
suitable for copper cross sections up to | 2.5 mm2 | |
Weight without power lead | 80 g | |
Type of product | Soldering iron |
Article number |
082100 30
Copy |
|
EAN / GTIN |
4003008047004
Copy |
|
Manufacturer number |
0330KD
Copy |
|
Manufacturer/responsible person | ERSA GmbH, Leonhard-Karl-Straße 24, 97877 WERTHEIM, Germany, www.kurtzersa.de |