LED pocket rechargeable work light, Type: 118

Article no.: 081576 118
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
203 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 30
ATEX zone no
Illumination 50 lm - 500 lm
Illumination time 1 h - 10 h
Power supply Rechargeable battery-powered
Bulb LED module
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 3.7 Ah
Battery voltage 1.5 V
Overall length 108 mm
Overall width 47 mm
Weight 114 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081576 118
EAN / GTIN 4062406262037
Manufacturer number 081576 118

Description

Version:

Handy powerful rechargeable pocket LED work light. Steplessly dimmable main beam and additional spotlight function. Attachment by means of a strong magnet or fold-away suspension hook.

Function:

IP30: Protected against penetration by foreign bodies with ⌀ > 2.5 mm, however tools and wires should be kept away, and offers no protection against water.

Supplied with:

Including USB charging cable.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart