{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 30 | |
Illumination | 200 lm | |
Illumination step 2 | 100 lm | |
Illumination time | 2.5 h | |
Illumination time stage 2 | 5 h | |
Power supply | Rechargeable battery-powered | |
Bulb | LED module | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Overall length | 240 mm | |
Weight | 100 g | |
Type of product | Flashlight |
Article number | 081571 240 | |
EAN / GTIN | 5708997356104 | |
Manufacturer number | 03.5610 |