Set of NiMH rechargeable batteries LR6

Article no.: 081570 LR6
Set price 2 Piece (7.78 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
648 pieces in stock

Product details

Technical Data

Number of rechargeable batteries contained 2
chemical composition Nickel metal hydride
Type of rechargeable battery Mignon, AA
International size HR6
Nominal voltage 1.2 V
Battery capacity 2,850 mAh
rechargeable yes
Weight each 34 g
Type of product Cordless

Identification numbers & Classifications

Article number 081570 LR6
EAN / GTIN 4013674350827
Manufacturer number 5035082

Description

Version:

Rechargeable cells with very high capacity for long discharge times in non-polluting NiMH technology; rechargeable up to 1000 times.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart