Alkaline-manganese batteries, International size: LR6

Article no.: 081561 LR6
Set price 4 Piece (1.22 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
3,740 pieces in stock 3,740 pieces available in 3-4 working days

Select article variation and quantity

International size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

‌Number of batteries contained 4
chemical composition Alkaline manganese
Battery designation Mignon, AA
International size LR6
Nominal voltage 1.5 V
rechargeable no
Weight each 25 g
Type of product Battery

Identification & Classification

Article number 081561 LR6
EAN / GTIN 4008496559435
Manufacturer number 04906110414
Manufacturer VARTA Consumer Batteries GmbH & Co. KGaA, Alfred-Krupp-Strasse 9, 73479 ELLWANGEN, Germany, www.varta-ag.com

Description

Version:

High-quality and high performance VARTA LONGLIFE Power alkali manganese battery for use in power tools with high power consumption. Quality “Made in Germany” (except for 6LR61). Guaranteed shelf life 10 years.

Supplied with:

4 pieces.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart