{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 20 | |
chemical composition | Alkaline manganese | |
Battery designation | Mignon, AA | |
International size | LR6 | |
Nominal voltage | 1.5 V | |
rechargeable | no | |
Weight each | 25 g | |
Type of product | Battery |
Article number | 081554 LR6 | |
EAN / GTIN | 4013674155750 | |
Manufacturer number | 1522-0025 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Alkaline-manganese batteries LR6
on request
In stock
683 pieces in stock
|
on request
In stock
6,425 pieces in stock
|
|
chemical composition | Alkaline manganese | Alkaline manganese |
Weight each | 25 | 25 |
Nominal voltage | 1.5 | 1.5 |
International size | LR6 | LR6 |
rechargeable | no | no |
Type of product | Battery | Battery |
Battery designation | Mignon, AA | Mignon, AA |