{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SLIM | |
IP Index of Protection | IP 30 | |
Illumination | 500 lm | |
Illumination step 2 | 250 lm | |
Illumination time | 2.5 h | |
Illumination time stage 2 | 5 h | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Overall length | 310 mm | |
Head ⌀ | 17 mm | |
Weight | 228 g | |
Type of product | Flashlight |
Article number | 081539 310 | |
EAN / GTIN | 5708997356128 | |
Manufacturer number | 03.5612 |
This article |
Recommendations |
||
---|---|---|---|
LED inspection light with battery, Overall length: 310mm
on request
In stock
518 pieces in stock
US $ 112.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,812 pieces in stock
US $ 78.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,913 pieces in stock
US $ 100.56
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of rechargeable battery | Lithium-ion | Lithium-ion | Lithium-ion |
Overall length | 310 mm | 380 mm | 230 mm |
IP Index of Protection | IP 30 | IP 54 | IP 65 |
Illumination time | 2.5 h | 2.5 h | 2 h - 20 h |
Illumination | 500 lm | 120 lm - 500 lm | 50 lm - 500 lm |
Number of rechargeable batteries contained | 1 | 1 | 1 |
Type of product | Flashlight | Fluorescent lamp | Work lamp |