LED inspection light with battery 310 mm

Article no.: 081539 310
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
597 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • IP Index of Protection: IP 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SLIM
IP Index of Protection IP 30
Illumination 500 lm
Illumination step 2 250 lm
Illumination time 2.5 h
Illumination time stage 2 5 h
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Overall length 310 mm
Head ⌀ 17 mm
Weight 228 g
Type of product Flashlight

Identification numbers & Classifications

Article number 081539 310
EAN / GTIN 5708997356128
Manufacturer number 03.5612

Description

Version:

Fold-away 3-in-1 lamp in extremely slim and compact design. Permits inspection and lighting in difficult to access and narrow places. Pocket-size when fully folded away, the lamp operates like a conventional torch. Additional spotlight and two lighting levels (50 and 100%). Strong built-in magnet and hook.

Function:

IP30: Protected against penetration by foreign bodies with ⌀ > 2.5 mm, however tools and wires should be kept away, and offers no protection against water.

Supplied with:

Without power supply unit. Charging cable supplied.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart