{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
Torch function | Focus | |
ATEX zone | no | |
Illumination | 35 lm | |
Illumination time | 7 h | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | Micro, AAA | |
Overall length | 94 mm | |
Type of product | Flashlight |
Article number | 081533 94 | |
EAN / GTIN | 4062406256500 | |
Manufacturer number | 081533 94 |
This article |
Recommendations |
||
---|---|---|---|
LED torch, black with batteries, Type: 94
on request
In stock
6,084 pieces in stock
US $ 16.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,493 pieces in stock
US $ 22.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,005 pieces in stock
US $ 27.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of batteries contained | 1 | 2 | 1 |
Power supply | Battery-powered | Battery-powered | Battery-powered |
Overall length | 94 mm | 140 mm | 117 mm |
IP Index of Protection | IP 54 | IP 54 | IP 54 |
Illumination time | 7 h | 10 h | 5 h |
Illumination | 35 lm | 35 lm | 160 lm |
Type of product | Flashlight | Flashlight | Flashlight |