This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

COLOUR MATCH LED true colour rechargeable work lamp, Type: MULTI3

Article no.: 081514 MULTI3
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
ATEX zone no
Manufacturer's designation MULTIMATCH 3
Illumination 3,000 lm
Illumination time 15 h
Power supply Rechargeable battery-powered
Light colour true colour
CRI value 96
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 11.1 V
Overall length 240 mm
Overall width 230 mm
Weight 1,970 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081514 MULTI3
Manufacturer number 03.5653

Description

Version:

COLOUR MATCH. Special LED with high CRI value for perfect colour reproduction and extremely long LED working life. Perfect for all painting, polishing, cleaning and preparation work. Designed for use in paint shops. Exchangeable glass lens and resistant to all types of solvent, even when cleaned every day.
MULTIMATCH 3. Powerful portable cordless work light with selector switch for 5 colour temperatures. Display at the back, showing the battery capacity and remaining working time. Integral adjustment base for direct mounting on Scangrip stand 081252 1.35-3.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Including battery charger.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart