{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | EX-VIEW | |
IP Index of Protection | IP 65 | |
ATEX zone | Zone 2; Zone 22 | |
Illumination | 200 lm | |
Illumination step 2 | 100 lm | |
Illumination time | 1.75 h | |
Illumination time stage 2 | 3.5 h | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Weight | 240 g | |
Type of product | Headlamp |
Article number | 081494 EX-VIEW | |
EAN / GTIN | 5708997356067 | |
Manufacturer number | 03.5606 |
This article |
Recommendations |
|
---|---|---|
LED-EX headlamp with battery, Type: EX-VIEW
on request
In stock
40 pieces in stock
US $ 140.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,634 pieces in stock
US $ 52.94
plus VAT at the current rate
Prices plus delivery costs
|
|
ATEX zone | Zone 2; Zone 22 | no |
Power supply | Rechargeable battery-powered | Rechargeable battery-powered |
Weight | 240 g | 111 g |
IP Index of Protection | IP 65 | IP 65 |
Illumination time | 1.75 h | 6 h |
Illumination | 200 lm | 100 lm |
Type of product | Headlamp | Headlamp |