LED headlamp H7R.2

Article no.: 081486 H7R.2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
368 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP X6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation H7R.2
IP Index of Protection IP X6
ATEX zone no
Illumination 20 lm - 300 lm
Illumination time 4 h - 30 h
Illumination range 50 m - 160 m
Power supply Mains operated
Dimmable lighting yes
Advanced Focus System (AFS) yes
Smart Light Technology (SLT) yes
Rapid Focus yes
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 1.4 Ah
Battery voltage 3.7 V
Head ⌀ 35 mm
Weight 165 g
Including belt pocket no
Type of product Headlamp

Identification numbers & Classifications

Article number 081486 H7R.2
EAN / GTIN 4029113729802
Manufacturer number 7298

Description

Version:

Powerful high-quality LED headlamps
Power illumination, can be steplessly focussed and dimmed. With several illumination modes.
Rechargeable. With Li-ion battery and USB charger.

Function:

IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart