LED torch P7

Article no.: 081485 P7
plus VAT at the current rate Prices plus delivery costs
on request
In stock
473 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP X4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation P7
IP Index of Protection IP X4
Illumination 450 lm
Illumination step 2 40 lm
Illumination time 25 h
Illumination time stage 2 25 h
Power supply Battery-powered
Advanced Focus System (AFS) yes
Rapid Focus yes
Number of batteries contained 4
International size LR3
Overall length 130 mm
Head ⌀ 37 mm
Weight 175 g
Including belt pocket yes
Type of product Flashlight

Identification numbers & Classifications

Article number 081485 P7
EAN / GTIN 4058205009898
Manufacturer number 501046

Description

Version:

High-performance line of LED LENSER for general- purpose use. Drop tested from a 1 m height.
LED lenses are amongst the technology leaders for LED torches. Within the splash-proof aluminium housing, all the contacts are gold-plated, high-quality lenses gather the light uniformly and without losses. All these high-class torches incorporate the patented Advanced Focus System.
  • Advanced Focus System (AFS)
    The Advanced Focus System is a combination of lens and reflector, thus incorporating the advantages of both systems. The result is an outstanding concentration of light in focus, together with a largely homogeneous unfocussed light beam. This makes the AFS one of the best focussing systems in the world for LED lamps.
  • Rapid Focus
    Conventional focussing systems with twist knobs must be operated manually with both hands. Rapid Focus, on the other hand, allows quick adjustment of the light beam with only one hand.

Function:

IPX4: Protected against splashed water from all directions, but without any protection against foreign bodies or touching.

Supplied with:

Including battery No. 081557 LR3.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart