{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 65 | |
ATEX zone | no | |
Illumination | 20 lm - 200 lm | |
Illumination time | 2 h - 20 h | |
Power supply | Rechargeable battery-powered | |
Bulb | LED module | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 1.2 Ah | |
Battery voltage | 3.7 V | |
Overall length | 200 mm | |
Overall width | 39 mm | |
Weight | 157 g | |
Type of product | Work lamp |
Article number | 081441 200 | |
EAN / GTIN | 4062406232900 | |
Manufacturer number | 081441 200 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |