{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 67 | |
ATEX zone | no | |
Nominal voltage | 24 V | |
Light output | 7.5 W | |
Illumination | 460 lm | |
Power supply | Mains operated | |
Bulb | LED module | |
Overall height | 42 mm | |
External ⌀ | 160 mm | |
Internal ⌀ | 100 mm | |
Type of product | Machine lamp |
Article number |
081439 160
Copy |
|
EAN / GTIN |
4260131238895
Copy |
|
Manufacturer number |
900/83
Copy |
|
Manufacturer/responsible person | Bauer & Böcker GmbH & Co. KG, Lange Straße 19, 42857 REMSCHEID, Germany, www.bauer-boecker.de |