{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 67 | |
ATEX zone | no | |
Light output | 3 W | |
Illumination | 300 lm | |
Power supply | Mains operated | |
Bulb | LED module | |
Overall length | 140 mm | |
Head ⌀ | 40 mm | |
Type of product | Machine lamp |
Article number | 081435 140 | |
EAN / GTIN | 4260131235474 | |
Manufacturer number | 900/51 | |
Manufacturer | Bauer & Böcker GmbH & Co. KG, Lange Straße 19, 42857 REMSCHEID, Germany, www.bauer-boecker.de |