LED rechargeable work light, Type: UNIPEN

Article no.: 081407 UNIPEN
New product
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
Illumination 15 lm - 150 lm
Illumination time 3 h - 30 h
Power supply Mains operated
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Overall length 155 mm
Overall width 27 mm
Weight 80 g

Identification numbers & Classifications

Article number 081407 UNIPEN
EAN / GTIN 5708997362099

Description

Version:

LED “For Life” rechargeable work lamps in a new design with highly efficient multi-LEDs. New OPTILight function ensures optimised light output and duration.
Handy 2-in-1 LED pen torch with spotlight and built-in magnets.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart