{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
Torch function | Focus | |
Illumination | 500 lm | |
Illumination step 2 | 200 lm | |
Light current boost | 900 lm | |
Illumination time | 2 h | |
Illumination time stage 2 | 4.5 h | |
Illumination time boost | 30 s | |
Power supply | Rechargeable battery-powered | |
Bulb | LED lamp | |
CRI value | >80 | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2.9 Ah | |
Battery voltage | 3.7 V | |
Replaceable battery | yes | |
Overall length | 164 mm - 176 mm | |
Head ⌀ | 32 mm | |
Weight | 160 g | |
Type of product | Flashlight |
Article number |
081364 170
Copy |
|
EAN / GTIN |
4062406942595
Copy |
|
Manufacturer number |
081364 170
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |