Working area lamp Planonlight LED, Power consumption: 30W

Article no.: 081350 30
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
46 pieces in stock

Select article variation and quantity

Power consumption (W) Unit price incl. VAT
  • IP Index of Protection: IP 69K

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 20292
IP Index of Protection IP 69K
ATEX zone no
Nominal voltage 230 V
Power consumption 30 W
Beam dispersion angle fixed 120 degrees
Illumination 2,800 lm
Power supply Mains operated
Bulb LED module
Colour temperature 6,500 K
Temperature range -20 °C - 55 °C
Overall length 641 mm
Overall width 97 mm
Overall height 28 mm
Weight 2,600 g
Type of product Machine lamp

Identification numbers & Classifications

Article number 081350 30
EAN / GTIN 2050001688927
Manufacturer number 20292

Description

Version:

Revolutionary working area lamp with the latest LED technology. Almost doubled light intensity in comparison to existing lighting systems, giving very high sharpness for contours and contrast.
Due to the minimum installation height of 28 mm the PLANONLIGHT LED saves space in virtually every workstation.
  • Very high light density over the entire area.
  • Extremely high illumination of daylight quality, whilst remaining dazzle-free and flicker-free, with no stroboscopic effects.
  • Steplessly dimmable (transformer not included).
  • Immersion-proof (IP68) even against aggressive emulsions (IP69K).
  • Very easy to clean − smooth surface and low surface temperature (maximum 10 °C above ambient).
  • Absolutely maintenance-free.
  • Certified to UL standards − for world-wide use.
  • Easy retrofitting by self-installation.
  • Direct connection via an M12 machine plug connector or using the connecting cable supplied

Function:

IP69K: Protected against continuous submersion in pressurised water (pressurised watertight) and protected against penetration by dust (dust-tight), also completely protected against touching.

Note:

Operating voltage 24 V DC − connection directly to the mains (230 V/50 Hz) will damage the lamp beyond repair!
Use transformer No. 081375 to connect to the mains.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart