{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Voltage | 12 V | |
Light output | 7.5 W | |
Illumination | 621 lm | |
Bulb | LED lamp | |
Energy efficiency class | A | |
Light colour | cold white | |
Colour temperature | 6,500 K | |
Type of product | Lamp / light bulb |
Article number | 081310 6LED | |
EAN / GTIN | 4003644008445 | |
Manufacturer number | 9084 |