{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 20 | |
ATEX zone | no | |
Light output | 6 W | |
Illumination | 750 lm | |
Power supply | Mains operated | |
Bulb | LED | |
Type of product | Machine lamp |
Article number | 081305 9LED-BR | |
EAN / GTIN | 4003644022540 | |
Manufacturer number | ML1209FLED |