{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 20 | |
ATEX zone | no | |
Power consumption | 4.6 W | |
Light output | 4.6 W | |
Illumination | 480 lm | |
Power supply | Mains operated | |
Bulb | LED | |
Light colour | cold white | |
Colour temperature | 6,500 K | |
Type of product | Machine lamp |
Article number | 081301 3LED | |
EAN / GTIN | 4003644014941 | |
Manufacturer number | ML1203LED |