LED cordless work lamp 42

Article no.: 081254 42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
55 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 67
    ATEX zone no
    Manufacturer's designation NOVA 5K 42W
    Illumination 600 lm - 6,000 lm
    Illumination time 1 h - 12 h
    Power supply Rechargeable battery-powered
    CRI value 80
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Battery capacity 5.2 Ah
    Battery voltage 11.1 V
    Overall length 275 mm
    Overall width 92 mm
    Overall height 275 mm
    Weight 2,600 g
    Type of product Work lamp
    Power consumption 42 W

    Identification numbers & Classifications

    Article number 081254 42
    EAN / GTIN 5708997354438
    Manufacturer number 03.5443

    Description

    Version:

    Sturdy LED floodlight with shock-resistant aluminium casing and rubber protective edge.
    • Soft non-shadowing anti-glare lamp, with low heat emission.
    • High light output, low energy consumption, long working life.
    • Certified for exterior use and for use in humid environments.

    NOVA work lamps with integral carrying handle. High-performance COB-LED with 5-step dimmer function, pivoting.
    Due to the dual system, can be used both as a mobile cordless floodlight, and also with mains cable. Charge status display, remaining time display, dimmable in 5 stages.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    Including battery charger.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart