{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 67 | |
Illumination | 1,200 lm - 12,000 lm | |
Power supply | Mains-powered | |
Overall length | 302 mm | |
Overall width | 102 mm | |
Overall height | 298 mm | |
Connection cable length | 5 m | |
Weight | 4,100 g | |
Type of product | Floodlight |
Article number | 081245 88 | |
EAN / GTIN | 5708997362068 |