{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal voltage | 230 V | |
Power consumption | 400 W | |
Illumination | 9,200 lm | |
Power supply | Mains operated | |
Bulb | Halogen | |
Type of product | Floodlight |
Article number | 081222 400 | |
Manufacturer number | HSS500L |