Portable LED floodlight, 230 V, Power consumption: 30W

Article no.: 081211 30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Power consumption (W) Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
Nominal voltage 230 V
Power consumption 30 W
Illumination 2,500 lm
Power supply Mains operated
Bulb LED module
Overall length 240 mm
Overall width 200 mm
Overall height 280 mm
Connection cable length 5 m
Weight 4,400 g
Type of product Floodlight

Identification numbers & Classifications

Article number 081211 30
EAN / GTIN 4003644002177
Manufacturer number HS30LED

Description

Version:

Die-cast aluminium housing with bulb and aluminium reflector. On/ off switch on casing.
SMD-LED floodlights for portable use with robust stands (all-round protection).

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart