Extension cable, 400 V / 16 A, Type: 10BQ2

Article no.: 081185 10BQ2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 44

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
AC supply voltage 40 V
Power supply Mains operated
Cable class H07BQ-F
Cable structure 5G2.5
Material cable Armoured cable
Cable length 10 m
Type of product Extension cable
Plug type, input F

Identification numbers & Classifications

Article number 081185 10BQ2
EAN / GTIN 4003644021192
Manufacturer number VKD1016Q2

Description

Version:

Certified for exterior use and for use in humid environments (IP44).
For heavy duty use, oil and acid-resistant, with smooth wear-resistant surface.
Highly flexible PU armoured cable H07BQ-FF 3G1.5.

Function:

IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart